Shop All Toilet Repair Parts
Jones Stephens
No-Caulk Closet Flange, Cast Iron, 3x2"
Mfr # C40320
Zoro # G5425049
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe
- Type No Caulk Closet Flange
- Size 3" x 2"
- Color Blue
- Material of Construction Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C40320
- Zoro # G5425049
- UPC # 717510403206
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" x 2" |
Details
Material | Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe |
Type | No Caulk Closet Flange |
Color | Blue |
Material of Construction | Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe |
Color/Finish | Blue |
Standards | ASTM C564 |
Item | No Caulk Closet Flange,Cast Iron,3x2 in |
Sub-Category | Flange |
Accessory Type | No Caulk Closet Flange,Cast Iron,3x2 in |
Description
No Caulk Closet Flange,Cast Iron,3x2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU1)
- KOHLER Filter Block (1142538)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- JONES STEPHENS Large Female Aerator 1.5 Gpm CP (A01071)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- JONES STEPHENS S/S Screen Strainer For Kitchen (P35193)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- JONES STEPHENS Repair Cover Plate, One-Hole, 5 1/8" (T73815)
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- Jones Stephens Toilet Repair Parts