Shop All Bell Traps and Drains
Jones Stephens
Nickel Bronze Floor Drain
Mfr # D50076
Zoro # G6084729
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Height (In.) 6-1/2"
- Length (In.) 6"
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D50076
- Zoro # G6084729
- UPC # 717510500769
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 6-1/2" |
Length (In.) | 6" |
Details
Material of Construction | Nickel Bronze |
Type | Square |
Connection | Pipe |
Item | Floor Drain |
Description
PVC 3 In. Hd Floor Drn, Mtl Spud, 6 In. NB Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (148 1/2)
- SHARKBITE Disconnect and Gauge Clip, 3/4 in Tube Size, Brass (UIP712)
- ACORN CONTROLS Flow Control Adapter (2570-042-000)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- JONES STEPHENS Internal Pipe, C/O, 1-1/2 Ips Plug, PVC, 2" (C60106)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- JONES STEPHENS 9in. x 9in. Cast Iron Bell for Bell Trap (D76259)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- Jones Stephens Bell Traps and Drains