Shop All Toilet Repair Parts
Jones Stephens
Moss Bay Repair Flange, Galvanized, 6.69"
Mfr # C85500
Zoro # G5425207
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Moss Bay Repair Flange
- Size 6.69" x 4.42"
- Color/Finish Galvanized
- Finish Galvanized
- Sub-Category Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C85500
- Zoro # G5425207
- UPC # 717510855005
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 6.69" x 4.42" |
Details
Type | Moss Bay Repair Flange |
Color/Finish | Galvanized |
Finish | Galvanized |
Item | Moss Bay Repair Flange,Galvanized,6.69 in |
Sub-Category | Flange |
Accessory Type | Moss Bay Repair Flange,Galvanized,6.69 in |
Description
Moss Bay Repair Flange,Galvanized,6.69 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB/SHOWER DIV FAUCET, SHOWER HEAD KIT, 8IN, 2 KNOB, PLASTIC, CHROME (PF214349)
- WHITEHAUS SS Sink Grid For Use W/ Fireclay Sink Model Wh3719, SS (GR3719)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- JONES STEPHENS Urinal Flange Bolt Pack (C02700)
- JONES STEPHENS Amstd Tank-To-Bowl Kit With 3 Bolts (C03273)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- JONES STEPHENS Bn Tank Lever F/ Toto Rep #Plu004 (T01083)
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- Jones Stephens Toilet Repair Parts