Shop All Toilet Seats
This Product is Discontinued
Jones Stephens
Molded Wood Seat, Blk, Chrome Hinge, Elngtd, With Cover, Molded Wood (Discontinued)
Mfr # C1B4E290CH
Zoro # G5430892
This Product is Discontinued
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Black
- Material Molded Wood
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1B4E290CH
- Zoro # G5430892
- UPC # 817103004343
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Black |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Resistant Stainless Steel Screws |
Front Type | Closed |
Hinge Material | Chrome |
Bolt to Seat Front | 18-5/16" |
Item | Molded Wood Seat,Blk,Chrome Hinge,Elngtd |
Description
Molded Wood Seat,Blk,Chrome Hinge,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.