Shop All Hose Clamps
Jones Stephens
Micro Size Gear Clmp, 5/16" Bnd, 5/16-7/8"
Mfr # G08006
Zoro # G5441042
product price: $0.94
/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 7/8"
- Min. Clamp Dia. 5/16"
- SAE Number 6
- Material Stainless Steel
- Hose Clamp Band Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G08006
- Zoro # G5441042
- UPC # 078575620305
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8" |
Min. Clamp Dia. | 5/16" |
Hose Clamp Band Width | 5/16" |
Details
SAE Number | 6 |
Material | Stainless Steel |
Item | Micro Size Gear Clamp w/5/16" Band,5/16" - 7/8" |
Description
Micro Size Gear Clamp w/5/16 In. Band,5/16 In. - 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Oval (2MDX7)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- BREEZE Hose Clamp, Mini, SAE 32, Zinc, PK10 (3532)
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- VELVAC Turbo "V" Clamp 4.50" (022472)
- IDEAL 2 - 7 in. 56 Series Snaplock Hose Clamp, 10PK (420-56104)
- IRWIN 425 In Micro Clamp 530062 (286146)
- Jones Stephens Hose Clamps