Shop All Hose Clamps
Jones Stephens
Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8"
Mfr # G09004
Zoro # G5441033
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 5/8"
- Min. Clamp Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G09004
- Zoro # G5441033
- UPC # 078575626024
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5/8" |
Min. Clamp Dia. | 1/4" |
Hose Clamp Band Width | 5/16" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 4 |
Item | Micro Size Gear Clamp w/5/16" Band,1/4" - 5/8",SS |
Description
Micro Size Gear Clamp w/5/16 In. Band,1/4 In. - 5/8 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 208-230V, OAO (3S009)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Viton Seal (S600682-2)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- SIMPLEX Clutch Cover Assembly, Simplex, LH (20178100001)
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- BREEZE Hose Clamp, Liner, SAE 44,410SS, PK10 (9444H)
- DAYCO Hose Clamp Ss Hose Clamp, 91040 (91040)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- DONALDSON Seal Clamp, 6 In (152 Mm) Stainless (X009076)
- MIDWEST FASTENER 7/16" OD Steel Hose Clamps 20PK (70204)
- Jones Stephens Hose Clamps