Shop All Toilet Repair Parts
Jones Stephens
Lift and Turn Conversion Kit, 2-Hole, RB
Mfr # B5155RB
Zoro # G5422650
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Hole Lift and Turn Conversion Kit
- Size Drain: 1-3/8?
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- For Use With Bushing, Screw and Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B5155RB
- Zoro # G5422650
- UPC # 717510515725
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Drain: 1-3/8? |
Details
Type | Two Hole Lift and Turn Conversion Kit |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | Bushing, Screw and Faceplate |
Item | Lift and Turn Conversion Kit,2-Hole,RB |
Sub-Category | Repair Kits and Tools |
Description
Lift and Turn Conversion Kit,2-Hole,RB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro RHe Elong 10 Inch Rough-In 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AB.104.020)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- PLUMB PAK CORPORATION 1-1/2 Chr P Trap (304CK)
- THRIFCO PLUMBING 4 Inch Slip PVC Plug SCH 40 (8114302)
- JONES STEPHENS Closet Flange, 4x2" Inside Caulk, Cast Iron (C41420)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- JONES STEPHENS S/S Screen Strainer For Tub (P35191)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- JONES STEPHENS Fit-All Style Pop-Up Plunger CP Top (P35950)
- DANCO Toilet Lift Wire, Brass (80804)
- Jones Stephens Toilet Repair Parts