Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Union, Compression
Mfr # C74029LF
Zoro # G5440117
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Lead Free Brass
- Tube Size 7/8"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74029LF
- Zoro # G5440117
- UPC # 717510163544
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 7/8" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Union |
Pipe Fitting Connection Type | Compression |
Specific Pipe Fitting Shape | Union |
Description
Brass Compression Union,Lead Free,7/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT B7-12 3/4" Npt. Pressure (B7-12)
- RHEEM Gas Water Heater Control, 1/2" Outlet (SP20296)
- DYNAQUIP CONTROLS Adjust Flow Filter Muffler/Speed Control (145643)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74073LF)
- JONES STEPHENS 1/8 in. 90 DEG Yellow Brass Street Elbow (P16002)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- JONES STEPHENS 3/4 in. x 1/4 in. Yellow Brass Hex Bushing (P11124)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- JONES STEPHENS Brass Male Insert Adapter, Lead Free, 3/4" (I13002LF)
- ZORO SELECT Red Brass Locknut, FNPT, 1/4" Pipe Size (1VFN5)
- Jones Stephens Brass Pipe Fittings