Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Union, Compression
Mfr # C74027LF
Zoro # G5440123
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Lead Free Brass
- Tube Size 5/8"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C74027LF
- Zoro # G5440123
- UPC # 717510163537
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 5/8" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Compression |
Description
Brass Compression Union,Lead Free,5/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 5" BRASS NIPPLE (311-188)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4147-012)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4535)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74066LF)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS 1 in. x 1 in. x 3/4 in. Forged Brass Tee (K104800159)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- HOUSE Halex - adalet 1-.25in. Steel 90 degrees Elbow (HO2595022)
- Jones Stephens Brass Pipe Fittings