Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Union, Compression
Mfr # C74023LF
Zoro # G5440099
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Lead Free Brass
- Tube Size 1/4"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C74023LF
- Zoro # G5440099
- UPC # 717510163490
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Union |
Pipe Fitting Connection Type | Compression |
Specific Pipe Fitting Shape | Union |
Description
Brass Compression Union,Lead Free,1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 3/8 Pivot Door 71.5X58.00 (27617-10L-BNK)
- RHEEM Drain Valve (SP12112S)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size (850-025)
- JONES STEPHENS Brass Comp. x Swt Adptr, 3/8x5/8", 1/2"SWT (C74093LF)
- JONES STEPHENS 1-1/2in. Countersunk Brass Cleanout Plug (P51150)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- JONES STEPHENS 1-1/4 in. x 12 in. Rough Brass Slip Joint Extension Tube 17 Gauge (P38420)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- Jones Stephens Brass Pipe Fittings