Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Tee, Compression
Mfr # C74034LF
Zoro # G5440187
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Lead Free Brass
- Tube Size 1/4"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C74034LF
- Zoro # G5440187
- UPC # 717510163599
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Compression |
Description
Brass Compression Tee,Lead Free,1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR77)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 17)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 3/8 in OD (ZUSA-HT-3212)
- LARSEN SUPPLY CO 1-1/2" Wht Flexext Tube (03-4319)
- JONES STEPHENS Schedule 40 PVC Two-Hole Polished Brass Friction Lift, Standard Half Kit - No Pipe or Tee Included (B07154)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- JONES STEPHENS Brass Male Insert Adapter, Lead Free, 3/4" (I13002LF)
- JONES STEPHENS 1/4 in. 90 DEG Yellow Brass Street Elbow (P16004)
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer (9318029)
- Jones Stephens Brass Pipe Fittings