Shop All Brass Pipe Fittings
Jones Stephens
Lead Free Brass Lead Free Union, Compression
Mfr # C74032LF
Zoro # G5440150
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Lead Free Brass
- Tube Size 5/8" x 3/8"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C74032LF
- Zoro # G5440150
- UPC # 717510163582
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 5/8" x 3/8" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | Lead Free Brass |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Lead Free Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | Compression |
Tube Fitting Material | Brass |
Description
Brass Compression Union,Lead Free,5/8 In.x3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385011400)
- JONES STEPHENS Water Meter Key, 3/4" x 60" (M25760)
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74073LF)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- JONES STEPHENS Schedule 40 PVC Two-Hole Polished Brass Friction Lift, Standard Half Kit - No Pipe or Tee Included (B07154)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74065LF)
- THRIFCO PLUMBING 1/4 Inch FIP Coupling Brass (9316017)
- Jones Stephens Brass Pipe Fittings