Shop All Compartment Boxes
Jones Stephens
Jones Stephens N70575 0.5 & 0.75 in. Combo Steel Nipple Caddy
Mfr # N70575
Zoro # G603995373
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N70575
- Zoro # G603995373
- UPC # 717510705751
- Country of Origin China
- Category Compartment Boxes
Details
Item | Nipple Caddy |
Description
0.5 & 0.75 in. Combo Steel Nipple Caddy
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Holds 39 1/2" x close-6"
- Holds 33 3/4" x close- 6"
- Steel construction with baked epoxy finish
- Fold over handle
- Material: Steel
- Size: 0.5 & 0.75 in.
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- HALLOWELL 27 in W, 30 1/2 in H, (3) Wide, (15) Openings (UCTL392(30)-5A-K-PL)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- JONES STEPHENS Tool Tote Tray with 6 dividers (T60123)
- JONES STEPHENS SMALL BUCKET CADDY TRAY (T60104)
- JONES STEPHENS LARGE BUCKET CADDY TRAYS (T60103)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red (48-22-8435)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-ADLH-IND)
- Jones Stephens Compartment Boxes