Shop All Kitchen Faucets
Jones Stephens
Jones Stephens 1559273 Stainless Steel Contemporary Spring Neck Pull-Down Kitchen Faucet
Mfr # 1559273
Zoro # G303770553
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 1559273
- Zoro # G303770553
- UPC # 717510212822
- Country of Origin China
- Category Kitchen Faucets
Description
Stainless Steel Contemporary Spring Neck Pull-Down Kitchen Faucet
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Ceramic cartridge
- Use with baseplate for 8" 3-hole installation
- Use without baseplate for 1-hole installation
- Max flow rate 1.8 GPM (6.8 LPM) at 60PSI (ASME.A112.18.1M)
- Integral stainless steel braided supply lines with 3/8" COMP connection
- Includes matching soap/lotion dispenser
- Material: Stainless Steel
- Style: Contemporary
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- ILC Replacement for Clearchoice Lt700p 5 Micron Filter, PK 8 (WX-L29J-8)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- ZORO SELECT Gate Valve, Brass, 1/4 In, Brass (6TWJ6)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08L2)
- ROHL Acqui Kitchen Faucet With Side Spray (A3608LMWSSTN-2)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- MOEN CHR SGL Kitch Faucet (87603)
- MOEN Nio One-Handle Pulldown Kitchen Faucet (S75005EVC)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- FISHER MFG Spout (3963)
- Jones Stephens Kitchen Faucets