Shop All Kitchen Faucets
Jones Stephens
Jones Stephens 1559063 Stainless Steel Transitional Hi-Arc Pull-Down Kitchen Faucet
Mfr # 1559063
Zoro # G103770616
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 1559063
- Zoro # G103770616
- UPC # 717510212655
- Country of Origin China
- Category Kitchen Faucets
Description
Stainless Steel Transitional Hi-Arc Pull-Down Kitchen Faucet
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Ceramic cartridge
- Use with baseplate for 8" 3-hole installation
- Use without baseplate for 1-hole installation
- Max flow rate 1.8 GPM (6.8 LPM) at 60PSI (ASME.A112.18.1M)
- Integral stainless steel braided supply lines with 3/8" COMP connection
- Includes matching soap/lotion dispenser
- Material: Stainless Steel
- Style: Transitional
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- BRASSCRAFT SWBOO-18N 3/4 X 3/4 FIP 18 IN PROCOAT SS (SWB00-18N)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- MOEN Darcy 2H Lav Fct Chrm (WS84551)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- Jones Stephens Kitchen Faucets