Shop All Single Handle Bathroom Faucets
Jones Stephens
Jones Stephens 1559042 Oil Rubbed Bronze Transitional Single Handle Bathroom Faucet with Pop-Up; Single Hole
Mfr # 1559042
Zoro # G403734202
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 1559042
- Zoro # G403734202
- UPC # 717510212600
- Country of Origin China
- Category Single Handle Bathroom Faucets
Description
Oil Rubbed Bronze Transitional Single Handle Bathroom Faucet with Pop-Up, Single Hole
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Single hole
- Integral stainless steel braided supply lines with 3/8" COMP connection
- Ceramic cartridge
- Matching pop-up
- Max flow rate 1.2 GPM (4.5 LPM) at 60PSI (ASME.A112.18.1M)
- Finish: Oil Rubbed Bronze
- Style: Transitional
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline (94ALF-102-01A)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- DENDESIGNS F276129 0.56 in. Lefthand Male Thread Propane Fitting (DE107860)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- KINGSTON BRASS Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze (KS3545RKX)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- Jones Stephens Bathroom Sink Faucets & Accessories