Shop All Lab Equipment Parts
Jones Stephens
Jones Stephens 1254.1064 4 in. Midland Metal Sewer Plug
Mfr # 1254.1064
Zoro # G904153199
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 1254.1064
- Zoro # G904153199
- UPC # 717510310047
- Country of Origin China
- Category Lab Equipment Parts
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Fits plastic, iron, or copper pipe. Rubber flange grips end of pipe prevents slippage while tightening.
Specifications- Material: Metal
- Size: 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Glycerol, 500mL (G22020-0.5)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151140)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- UNITED SCIENTIFIC Hand Air Pump (HAP001)
- VON DUPRIN VonDuprin: SVR EXIT ROD EXTENSION 628 (VNDP-51802-US28)
- UNITED SCIENTIFIC Two-Hole Support Stand W/Rod, Stamped St (SSB4X6-H2)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black (24361516B)
- MAJESTIC PET Majestic LINK-DV4-30B Direct Vent Insert Kit (LINK-DV4-30B)
- INGERSOLL-RAND Strght Line Sanding Pad, for Use, w/Irt31 (IRT315-39)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- Jones Stephens Lab Equipment Parts