Shop All Pipe & Tubing Cutters
Jones Stephens
Inside Pipe Cutter with 2 Blades, 3"
Mfr # P70023
Zoro # G5428810
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3"
- Cuts Plastic
- Features Fits Electric Drill; Inside Pipe Cutter with 2 Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P70023
- Zoro # G5428810
- UPC # 717510700237
- Country of Origin China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 3" |
Cuts | Plastic |
Item | Inside Pipe Cutter with 2 Blades,3" |
Features | Fits Electric Drill; Inside Pipe Cutter with 2 Blades |
Description
Inside Pipe Cutter with 2 Blades,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 3/4" (J40261)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- JONES STEPHENS PVC Pipe Cutter, Heavy Duty, 1" (P70010)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- Jones Stephens Pipe & Tubing Cutters