Shop All Galvanized Pipe Fittings
Jones Stephens
Import Coupling, No Hub, Heavy Duty, 3"
Mfr # U99330
Zoro # G5427261
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Import Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3"
- Standards ASTM C1540-2015, ASTM C564, ASTM CSA B602-2016, CISPI 310, UPC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U99330
- Zoro # G5427261
- UPC # 717510162684
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Import Coupling |
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Import Coupling |
Basic Pipe Fitting Shape | Coupling |
Standards | ASTM C1540-2015, ASTM C564, ASTM CSA B602-2016, CISPI 310, UPC Listed |
Fitting Material | Stainless Steel |
Fitting Shape | Coupling |
Color | Silver |
Description
No Hub Coupling, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- ELKAY Flexible Polytubing, 72"L (56092C)
- APOLLO BY TMG 1-1/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10627)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361175508)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 4" (HDNHC4)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/4 In (G2350215)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Tee (510-602HN)
- Jones Stephens Galvanized Pipe Fittings