Shop All Galvanized Pipe Fittings
Jones Stephens
Import Coupling, No Hub, Heavy Duty, 2"
Mfr # U99220
Zoro # G5427191
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Import Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2"
- Fitting Shape Coupling
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U99220
- Zoro # G5427191
- UPC # 717510162677
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Import Coupling |
Specific Fitting Shape | Import Coupling |
Basic Pipe Fitting Shape | Coupling |
Fitting Shape | Coupling |
Fitting Material | Stainless Steel |
Color | Silver |
Description
Import Coupling,No Hub,Heavy Duty,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Hose Bibb 3/4Ips Pro (103-014)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 8"" (466-08QTLF)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- JONES STEPHENS Galvanized Cap, 3/4 In (G1550100)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/4 In (G2350215)
- ANVIL 3" x 2" FNPT Galvanized Reducer (0311091003)
- Jones Stephens Galvanized Pipe Fittings