Shop All Galvanized Pipe Fittings
Jones Stephens
Import Coupling, No Hub, 3"
Mfr # U99003
Zoro # G5427130
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Import Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U99003
- Zoro # G5427130
- UPC # 717510992038
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Import Coupling,No Hub,3" |
Specific Fitting Shape | Import Coupling |
Basic Pipe Fitting Shape | Coupling |
Description
- Manufactured in accordance with CISPI Standard 310
- All stainless construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1", Schedule 80, 300 psi Max Pressure (RC200-100)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X1/2)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- THRIFCO PLUMBING 3/8 Inch x Close Galvanized Steel Nipple (5219082)
- Jones Stephens Fittings