Shop All Water Connectors
Jones Stephens
Hose Fit n 90, SS 3/8" ODxMIP 72" DW Con
Mfr # S04276
Zoro # G5443002
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S04276
- Zoro # G5443002
- UPC # 717510154658
- Country of Origin China
- Category Water Connectors
Details
Item | Hose Fit And 90,SS 3/8" ODxMIP 72" DW Con |
Description
Hose Fit And 90,SS 3/8 In. ODxMIP 72 In. DW Con
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- ASCO Valve Rebuild Kit, For Use w/4EKY7 (304361)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105200)
- JONES STEPHENS Waste Connector, 1 1/2"x1 1/2" MIPxOD (T76150)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- JONES STEPHENS Water Heater Conn, Braided, 3/4"x24", SS (S04352)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 12" Closet Supply Tube (S4403RB)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- JONES STEPHENS BC Con, Flex, SS 3/8"x7/8", 9" ODxBC (S04216)
- KISSLER Faucet Connector, Stainless Steel, 30" (88-2003)
- Jones Stephens Water Connectors