Shop All Water Connectors
Jones Stephens
Hose Fit n 90, SS 3/8" ODxMIP 60" DW Con
Mfr # S04275
Zoro # G5443011
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S04275
- Zoro # G5443011
- UPC # 717510042702
- Country of Origin China
- Category Water Connectors
Details
Item | Hose Fit And 90,SS 3/8" ODxMIP 60" DW Con |
Description
Hose Fit And 90,SS 3/8 In. ODxMIP 60 In. DW Con
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED ABS 3.5"" (879-35PK)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- KOHLER Draft 12" Towel Bar Frame (27353-BN)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 30" ODxFIP (S04204)
- JONES STEPHENS Icemaker Connector, 84", Flex 1/4" OD, SS (S04232)
- JONES STEPHENS 3/4" x 3/4" FIP x 24" PlumBite Push On Water Heater Connector (C77479LF)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- JONES STEPHENS Water Heater Conn, Braided, 3/4"x24", SS (S04352)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- Jones Stephens Supply Lines