Shop All Toilet Seats
Jones Stephens
Heavy Duty Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated
Mfr # C108SSC00
Zoro # G5430463
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C108SSC00
- Zoro # G5430463
- UPC # 817103001571
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Built in Bumpers |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | 304 Stainless Steel Hinge Post and Hardware |
Bolt to Seat Front | 18-9/16" |
Item | Heavy Duty Seat,Wht,Check Hinge,Elngtd |
Description
Heavy Duty Seat,Wht,Check Hinge,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 3/8" Female NPT (BU04-03)
- KNOX Water Heater Thermostat Lower Water Heater (KN601422)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM6)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- JONES STEPHENS Deluxe Molded Wood Seat, Biscuit, Elongatd, With Cover, Molded Wood (C014WD02)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- Jones Stephens Toilet Seats