Shop All Hose Clamps
Jones Stephens
Gear Clamp with 9/16" Band, 1/2"-1-1/4"
Mfr # G16012
Zoro # G5441289
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 1-1/4"
- Min. Clamp Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G16012
- Zoro # G5441289
- UPC # 717510163032
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 12 |
Item | Gear Clamp with 9/16" Band,1/2"-1-1/4" |
Description
Gear Clamp with 9/16 In. Band,1/2 In.-1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13502)
- GATES Truflex V-Belts, 5L610 (5L610)
- TENG TOOLS NS02 2 Piece Nut Splitter Set (NS02)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- Jones Stephens Hose Fittings