Shop All Hose Clamps
Jones Stephens
Gear Clamp w/9/16" Band, 3"-5", 68 Series
Mfr # G14072
Zoro # G5441130
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 5"
- Min. Clamp Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G14072
- Zoro # G5441130
- UPC # 078575168722
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5" |
Min. Clamp Dia. | 3" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 72 |
Item | Gear Clamp w/9/16" Band,3"-5",68 Series |
Description
Gear Clamp w/9/16 In. Band,3 In.-5 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" Push On Hose 300 PSI RD (20022671)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4F)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- VELVAC Constant Torq Clamp 13/16 - 1-1/2 (022416)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- SUR&R Positive Seal Hose Clamp Kit (SU99284)
- Jones Stephens Hose Clamps