Shop All Hose Clamps
Jones Stephens
Gear Clamp w/9/16" Band, 11/16"-1-1/2"
Mfr # G16016
Zoro # G5441243
original price:
$1.08
8% off
new price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 1-1/2"
- Min. Clamp Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G16016
- Zoro # G5441243
- UPC # 717510163049
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 11/16" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 16 |
Item | Gear Clamp w/9/16" Band,11/16"-1-1/2" |
Description
Gear Clamp w/9/16 In. Band,11/16 In.-1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- BRENNAN INDUSTRIES 06MP-04FJS Straight, 2PK (6505-06-04)
- MAIN FILTER Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In (MF0432953)
- INGERSOLL-RAND OEM Kit UP6 10-15HP Compressor/4K Lub (47735401001)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- OETIKER Clamp, Oetiker, Stepless, 16.2mm, 100 Bag (16702494)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- HERITAGE Hose Clamp, Gen Purp, SAE #24 ZC/SS (HCGP-P43-024-500)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- Jones Stephens Hose Fittings