Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 3/4"-1-3/4"
Mfr # G10020
Zoro # G5441051
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 1-3/4"
- Min. Clamp Dia. 3/4"
- SAE Number 20
- Material Stainless Steel
- Hose Clamp Band Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G10020
- Zoro # G5441051
- UPC # 078575572000
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-3/4" |
Min. Clamp Dia. | 3/4" |
Hose Clamp Band Width | 1/2" |
Details
SAE Number | 20 |
Material | Stainless Steel |
Item | Gear Clamp w/1/2" Band,3/4" - 1-3/4" |
Description
Gear Clamp w/1/2 In. Band,3/4 In. - 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Barb x 1/2 M.I.P (4402793)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N056G)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Snap-Hose Clamp, Black, 0.83"Max ID, PK50 (HC-H-PA66-BK)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 15.0 mm - 18.0 mm CS ZC (HC2E-0180-ZC)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- Jones Stephens Hose Clamps