Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 3/4"-1-1/2"
Mfr # G10016
Zoro # G5441009
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 1-1/2"
- Min. Clamp Dia. 3/4"
- SAE Number 16
- Material Stainless Steel
- Hose Clamp Band Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G10016
- Zoro # G5441009
- UPC # 078575571607
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 3/4" |
Hose Clamp Band Width | 1/2" |
Details
SAE Number | 16 |
Material | Stainless Steel |
Item | Gear Clamp w/1/2" Band,3/4" - 1-1/2" |
Description
Gear Clamp w/1/2 In. Band,3/4 In. - 1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- IDEAL 4 to 7 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK (420-50104)
- BREEZE Hose Clamp, HD, SAE 80, Zinc, PK10 (100 80H)
- APACHE Apache UT, 343 3-7/16, 3-3/4 Stainless Steel Ultra T-Bolt Clamp (43082026)
- X1 TOOLS 1 Key-Type Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5100x48)
- VALTERRA Valterra H03-0015 Stainless Steel Micro Hose Clamp - #4, 1/4" x 5/8", Pack of 10 (H03-0015)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- Jones Stephens Hose Clamps