Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 1/2"-1-1/4"
Mfr # G11012
Zoro # G5441112
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 1-1/4"
- Min. Clamp Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G11012
- Zoro # G5441112
- UPC # 078575671215
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 12 |
Item | Gear Clamp w/1/2" Band,1/2" - 1-1/4" |
Description
Gear Clamp w/1/2 In. Band,1/2 In. - 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- WILKERSON Sight Dome Kit (LRP-95-249)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- BREEZE Hose Clamp, GP, SAE 32, Zinc, PK10 (62032H)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- KDAR Kdar 33009 Hose Clamp - Size 32 1.56 - 2.5 in. Stainless Steel - Pack of 10 (33009)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- Jones Stephens Hose Clamps