Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 1/2"-1-1/4"
Mfr # G10012
Zoro # G5441097
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 1-1/4"
- Min. Clamp Dia. 1/2"
- SAE Number 12
- Material Stainless Steel
- Hose Clamp Band Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G10012
- Zoro # G5441097
- UPC # 078575571201
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 1/2" |
Details
SAE Number | 12 |
Material | Stainless Steel |
Item | Gear Clamp w/1/2" Band,1/2" - 1-1/4" |
Description
Gear Clamp w/1/2 In. Band,1/2 In. - 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG07525-25)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- GATES HOSE CLAMP (32348)
- MOTORMITE HOSE CLAMP ASSORTMENT (49926)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5Y036)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015B)
- Jones Stephens Hose Clamps