Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 1/2"-1-1/16"
Mfr # G11010
Zoro # G5441018
original price:
$1.68
5% off
new price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 1-1/16"
- Min. Clamp Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G11010
- Zoro # G5441018
- UPC # 078575671017
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/16" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 10 |
Item | Gear Clamp w/1/2" Band,1/2" - 1-1/16" |
Description
Gear Clamp w/1/2 In. Band,1/2 In. - 1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR73 (HG-KR73)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- BESTORQ 5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX900)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 100 (H580-100K)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4P)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- DONALDSON Clamp, T-Bolt (P148350)
- Jones Stephens Hose Clamps