Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 11/16"-1-1/2"
Mfr # G11016
Zoro # G5441149
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 1-1/2"
- Min. Clamp Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G11016
- Zoro # G5441149
- UPC # 078575671611
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 11/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 16 |
Item | Gear Clamp w/1/2" Band,11/16" - 1-1/2" |
Description
Gear Clamp w/1/2 In. Band,11/16 In. - 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2034)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- BREEZE Ideal Tridon 2-1/2 4-1/2 in. 64 Hose Clamp Stainless Steel Marine (620P64551)
- BREEZE Hose Clamp, Liner, SAE 16, Zinc, PK10 (9216H)
- Jones Stephens Hose Clamps