Shop All Hose Clamps
Jones Stephens
Gear Clamp w/1/2" Band, 1"-2"
Mfr # G11024
Zoro # G5441158
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 2"
- Min. Clamp Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G11024
- Zoro # G5441158
- UPC # 078575672410
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2" |
Min. Clamp Dia. | 1" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | Stainless Steel |
Hose Clamp Housing Material | Stainless Steel |
Hose Clamp Screw Material | Stainless Steel |
SAE Number | 24 |
Item | Gear Clamp w/1/2" Band,1" - 2" |
Description
Gear Clamp w/1/2 In. Band,1 In. - 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- CENTURY Direct Drive Motor, 3/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (ORM1076)
- D&D 148 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB144)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406B)
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- X1 TOOLS 2-1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x40)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- Jones Stephens Hose Fittings