Shop All Hose Clamps
Jones Stephens
Gear Clamp, 9/16" Band, 3/8"-7/8", 68 Sries
Mfr # G14006
Zoro # G5441167
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 7/8"
- Min. Clamp Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G14006
- Zoro # G5441167
- UPC # 078575680606
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8" |
Min. Clamp Dia. | 3/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 6 |
Item | Gear Clamp w/9/16" Band,3/8"-7/8",68 Series |
Description
Gear Clamp w/9/16 In. Band,3/8 In.-7/8 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K059)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- VELVAC Constant Torq Clamp 1-1/4 - 2-1/8 (022400)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- CASH ACME Pex Clamp Ring 1 in Stainless Steel Bulk 50PK (UC956)
- Jones Stephens Hose Clamps