Shop All Hose Clamps
Jones Stephens
Gear Clamp, 9/16" Band, 3/4"-1-3/4"
Mfr # G14020
Zoro # G5441182
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-3/4"
- Min. Clamp Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G14020
- Zoro # G5441182
- UPC # 078575682006
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-3/4" |
Min. Clamp Dia. | 3/4" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 20 |
Item | Gear Clamp w/9/16" Band,3/4"-1-3/4",68 Series |
Description
Gear Clamp w/9/16 In. Band,3/4 In.-1-3/4 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 240" (C240)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- CARLISLE R3VX710-5 Power-Wedge Cog-Band (R3VX710-5)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- BREEZE Make-A-Clamp Kit, 100 ft. Band, 25 Fstnrs (4001)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- APOLLO BY TMG 1/2 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC1210PK)
- X1 TOOLS 1-1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x40)
- SOLER & PALAU Worm Clamp, 4" (WC-4)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- Jones Stephens Hose Fittings