Shop All Hose Clamps
Jones Stephens
Gear Clamp, 9/16" Band, 1/2"-1-1/4"
Mfr # G14012
Zoro # G5441103
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-1/4"
- Min. Clamp Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G14012
- Zoro # G5441103
- UPC # 078575681207
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 12 |
Item | Gear Clamp w/9/16" Band,1/2"-1-1/4",68 Series |
Description
Gear Clamp w/9/16 In. Band,1/2 In.-1-1/4 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- BREEZE Hose Clamp, GP, SAE 10,410SS, PK10 (64010H)
- DONALDSON Clamp Assembly, P003951 (P003951)
- X1 TOOLS 3 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x40)
- X1 TOOLS 1-3/4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x6)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- Jones Stephens Hose Fittings