Shop All Hose Clamps
Jones Stephens
Gear Clamp, 9/16" Band, 11/16"-1-1/2"
Mfr # G14016
Zoro # G5441121
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 1-1/2"
- Min. Clamp Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G14016
- Zoro # G5441121
- UPC # 078575681603
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/2" |
Min. Clamp Dia. | 11/16" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 16 |
Item | Gear Clamp w/9/16" Band,11/16"-1-1/2",68 Series |
Description
Gear Clamp w/9/16 In. Band,11/16 In.-1-1/2 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- MI-T-M Cog Belt, Ax35 (11-0031)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- ZORO SELECT Snap-Hose Clamp, Black, 0.83"Max ID, PK50 (HC-H-PA66-BK)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- BREEZE Hose Clamp, Liner, SAE 12,410SS, PK10 (9412H)
- ZORO SELECT Hose Clamp, Nylon, Max 0.350 In, PK10 (22HC0312)
- SURTEK Stainless Steel Hose Clamp 1-9/16" to 2-1/2" (137709)
- Jones Stephens Hose Fittings