Shop All Hose Clamps
Jones Stephens
Gear Clamp, 9/16" Band, 1-3/4"-2-3/4"
Mfr # G14036
Zoro # G5441173
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2-3/4"
- Min. Clamp Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G14036
- Zoro # G5441173
- UPC # 078575683607
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-3/4" |
Min. Clamp Dia. | 1-3/4" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
SAE Number | 36 |
Item | Gear Clamp w/9/16" Band,1-3/4"-2-3/4",68 Series |
Description
Gear Clamp w/9/16 In. Band,1-3/4 In.-2-3/4 In.,68 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- SWIVEL 625020551 0.75 to 1.75 in. Hose Clamp In Stainless Steel - pack of 10 (SW613177)
- BREEZE Hose Clamp, CT, SAE 36,410SS, PK10 (CT 9436 B)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- Jones Stephens Hose Clamps