Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge Assembly, 30 PSI
Mfr # G64030
Zoro # G5423910
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 3/4" FIP Inlet, 3/4" MPT
- For Use With Applicable With Air, Water, Oil and Gas
- Material Steel (Case), Brass (Air Valve)
- Diameter 2"
- Max. Pressure (PSI) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G64030
- Zoro # G5423910
- UPC # 717510640304
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" FIP Inlet, 3/4" MPT |
Diameter | 2" |
Details
Item | Gas Test Gauge Assembly,30 PSI |
For Use With | Applicable With Air, Water, Oil and Gas |
Material | Steel (Case), Brass (Air Valve) |
Max. Pressure (PSI) | 30 |
Description
Gas Test Gauge Assembly,30 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402R)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- JONES STEPHENS Gas Test Gauge, 15 lb. Assembly (G64015)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- JONES STEPHENS Stretch Wrap Film, 18"x1500ft, 80 G, 4RL (S51001)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PRO-302D-204O-01)
- Jones Stephens Pressure Gauges