Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge Assembly, 200 PSI
Mfr # G64200
Zoro # G5424087
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" FIP Inlet, 3/4" MPT
- For Use With Applicable With Air, Water, Oil and Gas
- Material Steel (Case), Brass (Air Valve)
- Diameter 2"
- Max. Pressure (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G64200
- Zoro # G5424087
- UPC # 717510642223
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" FIP Inlet, 3/4" MPT |
Diameter | 2" |
Details
Item | Gas Test Gauge Assembly,200 PSI |
For Use With | Applicable With Air, Water, Oil and Gas |
Material | Steel (Case), Brass (Air Valve) |
Max. Pressure (PSI) | 200 |
Description
Gas Test Gauge Assembly,200 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- PROSKIT Temperature/Humidity/Dew point Meter (MT-4616)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-300 PSI (LF251-300-4L)
- Jones Stephens Pressure Gauges