Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge Assem, Gas Test Body Only
Mfr # G64001
Zoro # G5423953
original price:
$5.65
11% off
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" FIP Inlet, 3/4" MPT
- Material Steel (Case), Brass (Air Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G64001
- Zoro # G5423953
- UPC # 717510640014
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" FIP Inlet, 3/4" MPT |
Details
Item | Gas Test Gauge Assem,Gas Test Body Only |
Material | Steel (Case), Brass (Air Valve) |
Description
Gas Test Gauge Assem,Gas Test Body Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- ENERPAC Pressure Gauge, 0 to 600 psi, 1/4 in NPTF, Stainless Steel, Silver (G2513L)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- JONES STEPHENS Water Test Gauge, 300 PSI (J66300)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- JONES STEPHENS Gas Test Gauge, 5 lb. (G61005)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- JONES STEPHENS Gas Test Gauge, 5 lb., Assembly (G64155)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 15#)
- Jones Stephens Pressure Gauges