Shop All Pressure Gauges
Jones Stephens
Gas Test Gauge, 15 lb., Assembly
Mfr # G65155
Zoro # G5424093
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G65155
- Zoro # G5424093
- UPC # 717510651553
- Country of Origin China
- Category Pressure Gauges
Dimensions
Diameter | 4" |
Details
Item | Gas Test Gauge,15 lb.,Assembly |
Description
Gas Test Gauge,15 lb.,Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- FLUKE Test Leads, 59 In. L, Black/Red, PR (Fluke-TL224)
- KLEIN TOOLS USB Digital Meter and Tester, USB-A (Type A) (ET910)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- JONES STEPHENS Sillcock Water, 200 PSI, Gas T-Gaug Asm (G64101)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- JONES STEPHENS Test Gauge Asy, Bell Type, 100x3/4" FIP (G66100)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-100-psi-PMC)
- Jones Stephens Pressure Gauges