Shop All Ball Valves
Jones Stephens
Gas Ball Valve, Texas Pattern, 1/2"x1/8"
Mfr # B69121
Zoro # G5439758
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" x 1/8"
- Body Style Inline
- Ball Valve Basic Body Material Forged
- Valve Structure 1 Piece
- Max. Pressure 2 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B69121
- Zoro # G5439758
- UPC # 717510691214
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" x 1/8" |
Details
Body Style | Inline |
Ball Valve Basic Body Material | Forged |
Item | Gas Ball Valve,Texas Pattern,1/2" FIP x 1/8" MIP |
Valve Structure | 1 Piece |
Max. Pressure | 2 psig |
Standard | CSA Certified |
Connection Type | FIP x MIP |
Handle Type | Lever |
Description
Gas Ball Valve,Texas Pattern,1/2 In. FIP x 1/8 In. MIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- RETAIL FIRSTRPORATION 8' Blended Faucet Kit (8FT BLENDED FAUCET KIT)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- JONES STEPHENS FIP Lever Handle Gas Ball Valve, 3/4" (B64075)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- JONES STEPHENS Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP (B67101)
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- Jones Stephens Ball Valves