Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized Tee, 1 In
Mfr # G4600150
Zoro # G5435689
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1"
- Pipe Fitting Gender Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G4600150
- Zoro # G5435689
- UPC # 677706097179
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Galvanized Tee, 1 In |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Gender | Female Female |
Fitting Shape | Tee |
Gender | Female |
Fitting Side C Gender | Female |
Finish/Coating | Galvanized |
Color | Gray |
Fitting Side B Gender | Female |
Description
Galvanized Tee, 1 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- PLUMB PAK Rubber Stop Garbage Disp (PP820-15)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- JONES STEPHENS Galvanized Cap, 3/4 In (G1550100)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- JONES STEPHENS Coupling, No Hub, Medium Duty, 4" (U97004)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- ZORO SELECT Reducing Tee, 2"x1", 300 gal. (4316012124)
- Jones Stephens Galvanized Pipe Fittings