Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized Floor Flange, 3/4 In
Mfr # G3550100
Zoro # G5435479
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Pipe Size - Pipe Fitting 3/4"
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G3550100
- Zoro # G5435479
- UPC # 677706096639
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Nominal Pipe Size | 3/4 in |
Details
Item | Floor Flange |
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Finish/Coating | Galvanized |
Description
Galvanized Floor Flange, 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- JONES STEPHENS Import Coupling, No Hub, 3" (U99003)
- JONES STEPHENS Galvanized Hex Bushing, 1/2 X 1/4 In (G1440059)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/4 In (G2350215)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- Jones Stephens Fittings