Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized Bushing, 1 X 3/4 In
Mfr # G1440159
Zoro # G5435241
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G1440159
- Zoro # G5435241
- UPC # 677706094314
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Item | Bushing |
Specific Fitting Shape | Bushing |
Basic Pipe Fitting Shape | Bushing |
Description
Galvanized Bushing, 1 X 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/4 x 2-1/4 Toilet Bolts Brass Johnni Bolt, PR (191107)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- T&S BRASS Job Parts Kit For Eterna Cartridges (B-6K)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3 In (G2350650)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 6" (HDNHC6)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 4" (U99440)
- THRIFCO PLUMBING 1-1/4 Inch Galvanized Steel 90 Degrees Elbow (5217008)
- Jones Stephens Galvanized Pipe Fittings