Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized 90 Degree Elbow, 3/4 In
Mfr # G2350100
Zoro # G5435567
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3/4"
- Pipe Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G2350100
- Zoro # G5435567
- UPC # 677706095724
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Galvanized 90 Degree Elbow, 3/4 In |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Gender | Female |
Fitting Shape | Elbow |
Gender | Female |
Finish/Coating | Galvanized |
Fitting Side B Gender | Female |
Color | Gray |
Description
Galvanized 90 Degree Elbow, 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PLASTIC PEX PLUG (461-403)
- SHARPE VALVES 4" Flanged Stainless Steel Ball Valve Inline (4351004780)
- KOHLER Canister Valve Assy, Service Kit (1255785)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized Hex Bushing, 1/2 X 1/4 In (G1440059)
- JONES STEPHENS Coupling, No Hub, Medium Duty, 4" (U97004)
- JONES STEPHENS Import Coupling, No Hub, 8" (U99008)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- Jones Stephens Fittings