Shop All Galvanized Pipe Fittings
Jones Stephens
Galvanized 90 Degree Elbow, 3 In
Mfr # G2350650
Zoro # G5435433
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G2350650
- Zoro # G5435433
- UPC # 677706096035
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Galvanized 90 Degree Elbow, 3 In |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
Galvanized 90 Degree Elbow, 3 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- KOHLER 28 (77971-0)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 14)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- JONES STEPHENS Galvanized Cap, 1/2 In (G1550050)
- JONES STEPHENS Import Coupling, No Hub, 8" (U99008)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- Jones Stephens Galvanized Pipe Fittings