Shop All Faucet Repair and Maintenance
Jones Stephens
Full Face Kit, Asbestos-Free, 6"
Mfr # G54106
Zoro # G5441499
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hardware and Gaskets
- Material of Construction Garlock 4401
- Standards ASTM F152; F36A; F146; ASTM A307 Hex Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G54106
- Zoro # G5441499
- UPC # 717510541069
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Hardware and Gaskets |
Material of Construction | Garlock 4401 |
Standards | ASTM F152; F36A; F146; ASTM A307 Hex Bolts |
Item | Full Face Kit, Asbestos-Free, 6" |
Description
- Meets ASTM F152, F36A and F146
- Gaskets are 1/16′′ thick
- ASTM A307 hex bolts and heavy hex nuts
- Constructed of Garlock 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cast Spout Assembly (S6E2JKABCP)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 2 in Pipe Size (CUF020)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- JONES STEPHENS 3/8 in. - 1/2 in. Turnout Bend Support for PEX, 25PK (B00013)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 3" (G54103)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- SPEAKMAN Easy Push Replacement Unit, Chrome, 5" (G05-0441-RPR)
- T&S BRASS Removable Insert-Cold (00789-20)
- KOHLER Margaux(R) Rite-Temp(R) Pressure-Balancing Bath And Shower Faucet Trim With Push-Button Diverter And Lever Handle, Valve Not Included (T16233-4-CP)
- Jones Stephens Faucet Repair and Maintenance